https://www.bdiexpress.com/medias/INDBECMOTORX-EM-3PH-ODP-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzM3xpbWFnZS9qcGVnfGFEY3pMMmd6Tnk4eE1EYzJOemt6TXpVM01URXdNaTlKVGtSQ1JVTk5UMVJQVWxoZlJVMWZNMUJJWDA5RVVGOUdWRjh6TURCNE16QXdMbXB3Wnd8ZmI0ZGM1OTM5NmFkYjMyMDJiOTdjYzUyYTc3OTBiMDFkZGVhMmZhYzkxN2I1ZTkwNWUyMDk4NzBlMTQzYTlhZA
BALDOR-RELIANCE
BALDOR-RELIANCE
EM3120T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EM3120T GENERAL PURPOSE MOTOR ; 1.5HP 3490RPM 3PH 60HZ 3518M N
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
Part #
EM3120T
BDI #
127274
Details
1046.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/EM3120T/p/127274
Your Price
$ 1,046.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.966
EAN
0781568138786
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143T
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3120T
Weight / LBS
36
Long Description
AC Motor; General Purpose; 1-1/2HP; 143T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length; 85.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.12 Inch | 282.448 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh