BALDOR-RELIANCE
BALDOR-RELIANCE
JM3120
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JM3120 JET PUMP MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56J 3424M OPEN F1
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.22" Overall Length; 74% Efficiency Full Load
Part #
JM3120
BDI #
129035
Details
934.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JM3120/p/129035
Your Price
$ 934.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
13.605
EAN
0781568113103
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.22" Overall Length; 74% Efficiency Full Load
Overall Length
13.22 Inch | 335.788 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh