![JMEWDM3711T](/medias/INDBALMOTORX-JMEW-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNDR8aW1hZ2UvanBlZ3xhRGhsTDJnNFlpODVPREF4T1RVM056WTVNalEyTDBsT1JFSkJURTFQVkU5U1dGOUtUVVZYWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5Cbnw2ODc2NWI1OGU1M2ExNGZhOTg5ZTA4YzM1ZWRmYmJmMjZhYzkzYTA3ZGE1Yzc4NjBlMDdiMjUwYmFjNWQ0ZDIx)
![JMEWDM3711T](/medias/INDBALMOTORX-JMEW-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNDR8aW1hZ2UvanBlZ3xhRGhsTDJnNFlpODVPREF4T1RVM056WTVNalEyTDBsT1JFSkJURTFQVkU5U1dGOUtUVVZYWHpOUVNGOVVSVVpEWHpNd01IZ3pNREF1YW5Cbnw2ODc2NWI1OGU1M2ExNGZhOTg5ZTA4YzM1ZWRmYmJmMjZhYzkzYTA3ZGE1Yzc4NjBlMDdiMjUwYmFjNWQ0ZDIx)
BALDOR-RELIANCE
BALDOR-RELIANCE
JMEWDM3711T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
JMEWDM3711T WASHDOWN DUTY MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
AC Motor; Multi Phase; 10HP; 215JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.91" Overall Length; 90.2% Efficiency Full Load
Part #
JMEWDM3711T
BDI #
21433311
Details
5444.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/JMEWDM3711T/p/21433311
Your Price
$ 5,444.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
58.957
EAN
0781568773680
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215JM
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
130
Long Description
AC Motor; Multi Phase; 10HP; 215JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.91" Overall Length; 90.2% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
20.91 Inch | 531.114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh