https://www.bdiexpress.com/medias/INDLLNMOTORX-JPMP-3PH-ODP-FTLESS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MXxpbWFnZS9qcGVnfGFEQmtMMmhtTVM4eE1EYzNNREl6TVRNMk1UVTJOaTlKVGtSTVRFNU5UMVJQVWxoZlNsQk5VRjh6VUVoZlQwUlFYMFpVVEVWVFUxOHpNREI0TXpBd0xtcHdad3w2ODBhMzM2NzEzYjA4MTliZGI1ZTEwMWIyMTNhMmEwMmQ2NTc3Yzg3M2M1NmVjNzMzNzk5MGFhOWNmZTQ3ZGQ5
LEESON
LEESON
LM26840
LEESON LEESON
Description
LM26840 ; POR 3.0 HP 3600 230/460 ODP 56J NF
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter
Part #
LM26840
BDI #
17092881
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/LM26840/p/17092881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
14.074
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM26840
Weight / LBS
31
Long Description
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh