MARATHON MOTORS
MARATHON MOTORS
O231 ; 056B34D2028
MARATHON MOTORS MARATHON MOTORS
Description
056B34D2028 HVAC MOTOR ; 11/2HP 3450RPM DP 56C 1/60/115/208230V
AC Motor; 1-1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 78.7% Efficiency Full Load
Part #
O231
BDI #
22326072
Details
506.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/O231-;-056B34D2028/p/22326072
Your Price
$ 506.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
11.325
EAN
0722856041715
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
78.7
Inch - Metric
Inch
Other Features
Current Rating 13/7.4 To 6.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B34D2028
Weight / LBS
25
Long Description
AC Motor; 1-1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 78.7% Efficiency Full Load
Overall Length
8 Inch | 203.2 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh