REGAL BRANDS
REGAL BRANDS
S010 ; 048C17D2023
REGAL BRANDS REGAL BRANDS
Description
048C17D2023 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115/230V
AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 59.5% Efficiency Full Load
Part #
S010
BDI #
22325761
Details
302.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/S010-;-048C17D2023/p/22325761
Your Price
$ 302.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.795
EAN
0722856007131
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 7/3.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048C17D2023
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 59.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh