https://www.bdiexpress.com/medias/INDBECMOTORX-VEM-3PH-IP54-CF-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0M3xpbWFnZS9qcGVnfGFEbGhMMmhqWmk4eE1EYzJPREl6TmpBMU1qVXhNQzlKVGtSQ1JVTk5UMVJQVWxoZlZrVk5Yek5RU0Y5SlVEVTBYME5HWHpNd01IZ3pNREF1YW5CbnxmYzFiNjQzMjc1ZDNiMDVkODFhYzE3MzJlMTdkNGQ4NmVmNjM5NTI1MzBhMDQxODVkNzE2MTM1MjAzYTI5Mzdk
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM3556
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM3556 GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 56C 3526M TEFC F1 N
AC Motor; General Purpose; 1HP; 56C Frame Size; 1500 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.24" Overall Length; 82.5% Efficiency Full Load
Part #
VEM3556
BDI #
130875
Details
1535.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEM3556/p/130875
Your Price
$ 1,535.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.501
EAN
0781568308646
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
50
Sync RPM
1500
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
43
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1500 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.24" Overall Length; 82.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.24 Inch | 336.296 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh