![VEWDM3538](/medias/INDBALMOTORX-VEWD-3PH-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjF8aW1hZ2UvanBlZ3xhREUyTDJoaFlpODVPREF4T1RZd05ESXpORFUwTDBsT1JFSkJURTFQVkU5U1dGOVdSVmRFWHpOUVNGOVVSVTVXWHpNd01IZ3pNREF1YW5Cbnw0YjM3ZDMzMGEyY2QxYTM5ODYwZmQ2NDRlNjllYjEyMTkxN2UyNGIwYTA1MzIyMDhhZDU0NzAzYjY1OTFhNjk2)
![VEWDM3538](/medias/INDBALMOTORX-VEWD-3PH-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjF8aW1hZ2UvanBlZ3xhREUyTDJoaFlpODVPREF4T1RZd05ESXpORFUwTDBsT1JFSkJURTFQVkU5U1dGOVdSVmRFWHpOUVNGOVVSVTVXWHpNd01IZ3pNREF1YW5Cbnw0YjM3ZDMzMGEyY2QxYTM5ODYwZmQ2NDRlNjllYjEyMTkxN2UyNGIwYTA1MzIyMDhhZDU0NzAzYjY1OTFhNjk2)
BALDOR-RELIANCE
BALDOR-RELIANCE
VEWDM3538
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.06" Overall Length; 84% Efficiency Full Load
Part #
VEWDM3538
BDI #
21433400
Details
1530.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/VEWDM3538/p/21433400
Your Price
$ 1,530.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
9.07
EAN
0781568672334
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.baldor.com
Weight / LBS
20
Long Description
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.06" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.06 Inch | 280.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh