Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

00218ET3E145TC-W22 https://www.bdiexpress.com/medias/INDWEGMOTORX-TEFC-C-FACE-FM-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR1pqTDJnMlpDODVNVGczTVRnME1UUTROVEV3TG1wd1p3fDRmNmU3ZWQ4ZDFmYjc3OWMxYjYwMzQwMDAxYTkxNmEwMWZhYWEwMGRkMGQ2YjE2Y2UzOGIxNjJmYTBiZTE1N2U
958950 AC Motors 

WEG WEG

00218ET3E145TC-W22

Description

00218ET3E145TC-W22 AC MOTOR ; 2HP 1750RPM FR 145T 460V 3PH 60HZ

AC Motor; General Purpose; 2HP; 143/5TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.346" Overall Length; 86.5% Efficiency Full Load

Part #

00218ET3E145TC-W22

BDI #
958950

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
24.628
EAN
7891327535640
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
143/5TC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.weg.net
Weight / LBS
640
Long Description
AC Motor; General Purpose; 2HP; 143/5TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.346" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.346 Inch | 338.988 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh