

LEESON
LEESON
048S17D11042
LEESON LEESON
Description
048S17D11042 BLOWER MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115/230V
AC Motor; 0.33HP; 48Y Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 60% Efficiency Full Load
Part #
GF2034
BDI #
27494840
Details
377.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/048S17D11042/p/27494840
Your Price
$ 377.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
60
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
14.26
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 60% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh