Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

119462.00 https://www.bdiexpress.com/medias/MFRREXXXXXXX-21551491-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODl8aW1hZ2UvanBlZ3xhR013TDJoaE5pOHhNRFkwTWpFd09EVTBOekV3TWk5TlJsSlNSVmhZV0ZoWVdGaGZNakUxTlRFME9URmZNekF3ZURNd01DNXFjR2N8ZDViOWJiODk2M2RjZDYyYTc3OGQ2NDUyOTQxOWQ4NDA2YjkxNjFiYTE0NmY0MDZjNGNjZWI2YmE1YTQwYjBjOA
21551491 AC Motors 

LEESON LEESON

119462.00

Description

119462.00 JET PUMP MOTOR ; 3HP 3490RPM 56J TEFC 208-230/460V 3PH

AC Motor; 3HP; 56J Frame Size; 3490/2890 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 86.5% Efficiency Full Load

Part #

119462.00

BDI #
21551491

Details

1535.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,535.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
31.75
EAN
0691720102756
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56J
Hertz
60
Sync RPM
3490/2890
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 8/4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
48
Long Description
AC Motor; 3HP; 56J Frame Size; 3490/2890 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 8" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh