Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

122412.00 https://www.bdiexpress.com/medias/INDREXXXXXXX-24535533-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDV8aW1hZ2UvanBlZ3xhREk1TDJnek9TOHhNRE01TURBNU1UazFOakkxTkM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVMU16TmZNekF3ZURNd01DNXFjR2N8N2VlMjE0MDQ5MDI2Zjk3OGVjN2VlY2MxY2NiNWE3NmNjMTkxZDEwOWNmN2E5MmY4NTAxMzk1YjkxZjQ1MWYzZQ
24535533 AC Motors 

LEESON LEESON

122412.00

Description

122412.00 CROP DRYER MOTOR ; POR 1.5 HP 3450RPM TEFC 230V 1PH 60HZ

AC Motor; 1-1/2HP; 145TZ Frame Size; 3500 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7.66" Overall Length; 70% Efficiency Full Load

Part #

122412.00

BDI #
24535533

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
0
EAN
0691720993774
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TZ
Hertz
60
Sync RPM
3500
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 8.4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
43
Long Description
AC Motor; 1-1/2HP; 145TZ Frame Size; 3500 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 7.66" Overall Length; 70% Efficiency Full Load
Overall Length
7.66 Inch | 194.564 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh