Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

192133.00 https://www.bdiexpress.com/medias/INDLESMOTORX-GP-3PH-575V-IP55-B3FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDl8aW1hZ2UvanBlZ3xhRFprTDJnMFpTODVNekUxTURBNE56UXhOREEyTG1wd1p3fDE3NTNhNDZiYjhhOTA2YmZmZDcxYzdhZWI4NTI3ZGU1NmQ3MTM5OGI0OGQwNWZmMjY5M2E0YzkxZjQ3NmM4ZDA
20181660 AC Motors 

LEESON LEESON

192133.00

Description

192133.00 ; POR 1.5H1.1.KW3450R80.IP55/575V CTNOT4

AC Motor; General Purpose; 1-1/2HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 84% Efficiency Full Load

Part #

192133.00

BDI #
20181660

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
D80
Hertz
60
Sync RPM
3600
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base
Yes
Efficiency Full Load
84
Inch - Metric
Metric
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192133.00
Weight / LBS
26
Long Description
AC Motor; General Purpose; 1-1/2HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 84% Efficiency Full Load
Base to Center of Shaft
3.15 Inch | 80 Millimeter
Overall Length
11.1 Inch | 281.94 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh