

LEESON
LEESON
192206.00
LEESON LEESON
Description
192206.00 IEC METRIC MOTOR ; POR 2HP 230/460VAC 5.4/2.7A 3PH
AC Motor; General Purpose; 2HP; D90LD Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 325.882MM Overall Length; 86.5% Efficiency Full Load
Part #
192206.00
BDI #
556456
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/192206-00/p/556456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.87
EAN
0691720246924
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
D90LD
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base to Center Height - Millimeter
89.992
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Metric
Other Features
Current Rating 5.4/2.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192206.00
Manufacturer Internal Number
192206.00
Weight / LBS
46
Long Description
AC Motor; General Purpose; 2HP; D90LD Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 325.882MM Overall Length; 86.5% Efficiency Full Load
Overall Length
12.83 Inch | 325.882 Millimeter
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh