LEESON
LEESON
4377 ; 5KH39QN5524
LEESON LEESON
Description
5KH39QN5524 GP AC MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115V
AC Motor; General Purpose; 1/3HP; 56Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.19" Overall Length; 59.5% Efficiency Full Load
Part #
4377
BDI #
17103147
Details
354.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/4377-;-5KH39QN5524/p/17103147
Your Price
$ 354.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
6.356
EAN
0722856007650
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56Z
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 6.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN5524
Manufacturer Internal Number
5KH39QN5524
Weight / LBS
15
Long Description
AC Motor; General Purpose; 1/3HP; 56Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.19" Overall Length; 59.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
9.19 Inch | 233.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh