LEESON
LEESON
5K42JN4163
LEESON LEESON
Description
5K42JN4163 GP AC MOTOR ; 1/2HP 1425RPM DP 56 3/50/220/380V
AC Motor; 1/2HP; 56 Frame Size; 1425 Sync RPM; 220/380 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid Mounted; 0.63" Shaft Diameter; 5.72" Overall Length; 66.7% Efficiency Full Load
Part #
K318
BDI #
1482997
Details
612.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/5K42JN4163/p/1482997
Your Price
$ 612.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101400
Weight / Kilogram
9.53
EAN
0722856010315
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
50
Sync RPM
1425
Voltage
220/380
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
66.7
Inch - Metric
Inch
Other Features
Current Rating 3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
21
Long Description
AC Motor; 1/2HP; 56 Frame Size; 1425 Sync RPM; 220/380 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid Mounted; 0.63" Shaft Diameter; 5.72" Overall Length; 66.7% Efficiency Full Load
Shaft Diameter
0.63 Inch | 16.002 Millimeter
Overall Length
5.72 Inch | 145.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh