Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AEM4307-4 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000314855-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyOXxpbWFnZS9qcGVnfGFHRTRMMmcwWmk4eE1Ea3hORGt4T1Rnd09UQTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd016RTBPRFUxWHpNd01IZ3pNREF1YW5CbnwwODhlNjNjYWU5MjYyMmRmNjIxOGExNmU3ZTk3NDFlMDAwY2IwOGQ5MDVkNjY2NTFjZWI4OGNlOGE5MzlkNjRh
125103 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

AEM4307-4

Description

AEM4307-4 AC MOTOR ; 40HP 1780RPM 3PH 60HZ 364U 1448M TEFC F1

AC Motor; Automotive; 40HP; 364U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 9" Base to Center of Shaft; 33.35" Overall Length; 93.6% Efficiency Full Load

Part #

AEM4307-4

BDI #
125103

Details

23193.38 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23,193.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101101
Weight / Kilogram
400.907
EAN
0781568117071
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
364U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM4307-4
Weight / LBS
709
Long Description
AC Motor; Automotive; 40HP; 364U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 9" Base to Center of Shaft; 33.35" Overall Length; 93.6% Efficiency Full Load
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
33.35 Inch | 847.09 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh