LEESON
LEESON
C321B ; 145TTGN16036
LEESON LEESON
Description
145TTGN16036 EP MOTOR ; 208230/460VAC 1.5HP 3PH 1800RPM 60/50HZ
AC Motor; 1-1/2HP; 145TC Frame Size; 1755/1470 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load
Part #
C321B
BDI #
21517847
Details
1490.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/C321B-;-145TTGN16036/p/21517847
Your Price
$ 1,490.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
39.46
EAN
0722856050724
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1755/1470
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.6/2.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTGN16036
Weight / LBS
87
Long Description
AC Motor; 1-1/2HP; 145TC Frame Size; 1755/1470 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 86.5% Efficiency Full Load
Overall Length
7.5 Inch | 190.5 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



