

LEESON
LEESON
C702A ; 056B34D99009
LEESON LEESON
Description
056B34D99009 GP AC MOTOR ; 1HP 3600RPM DP 56 1/60/115/230V
AC Motor; 1HP; 56 Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.38" Overall Length; 80.5% Efficiency Full Load
Part #
C702A
BDI #
22326094
Details
251.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/C702A-;-056B34D99009/p/22326094
Your Price
$ 251.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.06
EAN
0722856056368
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Hertz
60
Sync RPM
3450
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
80.5
Inch - Metric
Inch
Other Features
Current Rating 8.8/4.4 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
31
Long Description
AC Motor; 1HP; 56 Frame Size; 3450 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.38" Overall Length; 80.5% Efficiency Full Load
Overall Length
6.38 Inch | 162.052 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh