

BALDOR-RELIANCE
BALDOR-RELIANCE
ECP4403T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
ECP4403T SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
AC Motor; General Purpose; 60HP; 404T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.03" Overall Length; 94.5% Efficiency Full Load
Part #
ECP4403T
BDI #
126704
Details
21825.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/ECP4403T/p/126704
Your Price
$ 21,825.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
580.952
EAN
0781568394090
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
404T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
1054
Long Description
AC Motor; General Purpose; 60HP; 404T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 38.03" Overall Length; 94.5% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
38.03 Inch | 965.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh