

BALDOR-RELIANCE
BALDOR-RELIANCE
EJMM3313T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
EJMM3313T PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3742M OPSB
AC Motor; Pump; 10HP; 215JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 91.7% Efficiency Full Load
Part #
EJMM3313T
BDI #
127049
Details
3198.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/EJMM3313T/p/127049
Your Price
$ 3,198.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
61.678
EAN
0781568138458
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215JM
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
163
Long Description
AC Motor; Pump; 10HP; 215JM Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.31" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
19.31 Inch | 490.474 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh