LEESON
LEESON
KG319 ; 5K49UN8052
LEESON LEESON
Description
5K49UN8052 GP AC MOTOR ; 2HP 1425RPM DP 145T 3 /50/220/380V
AC Motor; Multi Phase; 2HP; 145T Frame Size; 1500 Sync RPM; 220/380 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.23" Overall Length; 81.5% Efficiency Full Load
Part #
KG319
BDI #
17092526
Details
803.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/KG319-;-5K49UN8052/p/17092526
Your Price
$ 803.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
18.14
EAN
0722856043597
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145T
Hertz
50
Sync RPM
1500
Voltage
220/380
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
81.5
Inch - Metric
Inch
Other Features
Current Rating 6.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5K49UN8052
Manufacturer Internal Number
5K49UN8052
Weight / LBS
40
Long Description
AC Motor; Multi Phase; 2HP; 145T Frame Size; 1500 Sync RPM; 220/380 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.23" Overall Length; 81.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
14.23 Inch | 361.442 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh