Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM03728 https://www.bdiexpress.com/medias/INDLLNMOTORX-3PH-ODP-FT-0.33-200HP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxOXxpbWFnZS9qcGVnfGFEUmpMMmc1TlM4eE1EYzNNREE1T0RrME5qQTNPQzlKVGtSTVRFNU5UMVJQVWxoZk0xQklYMDlFVUY5R1ZGOHdMak16TFRJd01FaFFYek13TUhnek1EQXVhbkJufDJjY2Y5OGM4ODZlZmU4YjFlMzNlYjQ4ODg5ZWE2ZjJiYWQzNTBlMDZiYzAwYWZkYmQ0M2VkY2E3YTMyMjRhOWY
557759 AC Motors 

LEESON LEESON

LM03728

Description

LM03728 ; POR 75 HP 1800 230/460 ODP 365TS

AC Motor; General Purpose; 75HP; 365TS Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 91.7% Efficiency Full Load

Part #

LM03728

BDI #
557759

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
316.44
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
365TS
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
0
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM03728
Weight / LBS
697
Long Description
AC Motor; General Purpose; 75HP; 365TS Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 91.7% Efficiency Full Load

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh