

BALDOR-RELIANCE
BALDOR-RELIANCE
M1211T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1211T AC MOTOR ; 15/3.8HP 1770/880RPM 3PH 60HZ 254T 3936M
AC Motor; Multi Speed; 3.8 | 15HP; 254T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 21.69" Overall Length
Part #
M1211T
BDI #
129712
Details
5839.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/M1211T/p/129712
Your Price
$ 5,839.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
92.08
EAN
0781568116333
Product Group - BDI
M04104
Horse Power
3.8 | 15HP
Frame Size
254T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
234
Long Description
AC Motor; Multi Speed; 3.8 | 15HP; 254T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 21.69" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
21.69 Inch | 550.926 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh