

BALDOR-RELIANCE
BALDOR-RELIANCE
M1729T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
M1729T AC MOTOR ; 25/11HP 1760/1160RPM 3PH 60HZ 324T 1240M
AC Motor; Multi Speed; 11 | 25HP; 324T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length
Part #
M1729T
BDI #
129776
Details
13125.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/M1729T/p/129776
Your Price
$ 13,125.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
232.24
EAN
0781568116180
Product Group - BDI
M04104
Horse Power
11 | 25HP
Frame Size
324T
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
513
Long Description
AC Motor; Multi Speed; 11 | 25HP; 324T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.28" Overall Length
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
30.28 Inch | 769.112 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh