Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M6RX6GV4DGA
21562892 AC Motors 

PANASONIC PANASONIC

M6RX6GV4DGA

Description

M6RX6GV4DGA SPEED CONTROLLER ; 60MM SQ REVERSIBLE 40W 110-115V

AC Motor; 6W Power; 110/115VAC Voltage; 50/60HZ Frequency; 1 Phase; Variable Speed Reversible; 4 Pole; Lead Wire Connector; IP20

Part #

M6RX6GV4DGA

BDI #
21562892

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PANASONIC
Minimum Buy Quantity
N/A
UNSPSC
26101100
Weight / Kilogram
0
Product Group - BDI
E00130
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.panasonic.com
Product Detail
AC Motor
Product Specification
6W Power; 110/115VAC Voltage; 50/60HZ Frequency; 1 Phase; Variable Speed Reversible; 4 Pole; Lead Wire Connector; IP20
Long Description
AC Motor; 6W Power; 110/115VAC Voltage; 50/60HZ Frequency; 1 Phase; Variable Speed Reversible; 4 Pole; Lead Wire Connector; IP20