LEESON
LEESON
P190 ; 5KCP49ZN9617T
LEESON LEESON
Description
5KCP49ZN9617T CONDENSER FAN MOTOR ; 1HP 1200RPM OPEN 56Z 1/60/200230/460V
AC Motor; Single Phase; 1HP; 56Z Frame Size; 1200 Sync RPM; 200-230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Thru Bolt; No Base; 5/8" Shaft Diameter; 15.21" Overall Length; 68% Efficiency Full Load
Part #
P190
BDI #
17093929
Details
837.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/P190-;-5KCP49ZN9617T/p/17093929
Your Price
$ 837.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
22.246
EAN
0722856037541
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56Z
Hertz
60
Sync RPM
1200
Voltage
200-230/460
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Round Frame | Thru Bolt
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 6.7-6.8 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCP49ZN9617T
Manufacturer Internal Number
5KCP49ZN9617T
Weight / LBS
40
Long Description
AC Motor; Single Phase; 1HP; 56Z Frame Size; 1200 Sync RPM; 200-230/460 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame | Thru Bolt; No Base; 5/8" Shaft Diameter; 15.21" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.21 Inch | 386.334 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh