LEESON
LEESON
R321A ; 090LT34FH6301
LEESON LEESON
Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM
AC Motor; General Purpose; 3HP; 90L Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 340.868MM Overall Length; 87.5% Efficiency Full Load
Part #
R321A
BDI #
21554094
Details
1494.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/R321A-;-090LT34FH6301/p/21554094
Your Price
$ 1,494.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
18.6
EAN
0722856026507
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
90L
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base to Center Height - Millimeter
89.992
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Metric
Other Features
Current Rating 7.2/3.6 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
090LT34FH6301
Manufacturer Internal Number
090LT34FH6301
Weight / LBS
41
Long Description
AC Motor; General Purpose; 3HP; 90L Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 340.868MM Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
13.42 Inch | 340.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh