

BALDOR-RELIANCE
BALDOR-RELIANCE
RL1307A277
BALDOR-RELIANCE BALDOR-RELIANCE
Description
RL1307A277 FAN/BLOWER MOTOR ; .75HP 1725RPM 1PH 60HZ 56H 3428L OPEN F1
AC Motor; Heating/Cooling System; 3/4HP; 56H Frame Size; 1800 Sync RPM; 277 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.42" Overall Length; 63% Efficiency Full Load
Part #
RL1307A277
BDI #
130459
Details
1224.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/RL1307A277/p/130459
Your Price
$ 1,224.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101105
Weight / Kilogram
15.42
EAN
0781568308325
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
277
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
63
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Weight / LBS
31
Long Description
AC Motor; Heating/Cooling System; 3/4HP; 56H Frame Size; 1800 Sync RPM; 277 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.42" Overall Length; 63% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.42 Inch | 290.068 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh