BALDOR-RELIANCE
BALDOR-RELIANCE
000613006GA
BALDOR-RELIANCE BALDOR-RELIANCE
Description
000613006GA ; RPM III D-C MOTOR W/OUT LOGO
DC Motor; Shunt Wound; 125HP; UC3214ATZ Frame Size; 1150 | 2000 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 2-5/8" Shaft Diameter; 46-3/4" Overall Length
Part #
000613006GA
BDI #
21770942
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/000613006GA/p/21770942
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.091
EAN
0785398819716
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
UC3214ATZ
Sync RPM
1150 | 2000
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Long Description
DC Motor; Shunt Wound; 125HP; UC3214ATZ Frame Size; 1150 | 2000 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 2-5/8" Shaft Diameter; 46-3/4" Overall Length
Overall Length
46.75 Inch | 1187.45 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh