Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
M1130138.00
Description
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V
Part # M1130138.00
BDI # 20180863
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.3
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130053.00
Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
Part # M1130053
BDI # 20182077
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.4 Ampere | SCR Drive
Mounting Method:
C-Face
109070.00
Description
109070.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 180VDC NEMA TEFC
Part # 109070.00
BDI # 20181829
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
118008.00
Description
118008.00 METRIC MOTOR ; 1.5KW-2HP 1800RPM 90L IP54 180V
Part # 118008.00
BDI # 555203
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
20.47
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 13.8 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face