LEESON
LEESON
109070.00
LEESON LEESON
Description
109070.00 PERMANENT MAGNET DC MOTOR ; 1/2HP S56C FRM 1800RPM 180VDC NEMA TEFC
DC Motor; Permanent Magnet; 1/2HP; US56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.87" Overall Length; 77.3 Efficiency Full Load
Part #
109070.00
BDI #
20181829
Details
2241.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/109070-00/p/20181829
Your Price
$ 2,241.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
20.838
EAN
0691720342954
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
US56C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
77.3
Inch - Metric
Inch
Other Features
Current Rating 2.7 Ampere | SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
46
Long Description
DC Motor; Permanent Magnet; 1/2HP; US56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.87" Overall Length; 77.3 Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
13.87 Inch | 352.298 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh