LEESON
LEESON
118008.00
LEESON LEESON
Description
118008.00 METRIC MOTOR ; 1.5KW-2HP 1800RPM 90L IP54 180V
DC Motor; Electric; 2HP; 90L Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 24MM Shaft Diameter; 519.938MM Overall Length; 78.8 Efficiency Full Load
Part #
118008.00
BDI #
555203
Details
3252.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/118008-00/p/555203
Your Price
$ 3,252.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.14
EAN
0691720014479
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
90L
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC | IP54
Frame Profile
IEC
Mounting Method
B14 Face
Base
No
Efficiency Full Load
78.8
Inch - Metric
Metric
Other Features
Current Rating 13.8 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Electric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
84
Long Description
DC Motor; Electric; 2HP; 90L Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 24MM Shaft Diameter; 519.938MM Overall Length; 78.8 Efficiency Full Load
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
20.47 Inch | 519.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh