BOSTON GEAR
BOSTON GEAR
18300ATF-B
BOSTON GEAR BOSTON GEAR
Description
18300ATF-B DC MOTOR ; NON RETURNABLE 3HP 180VDC
DC Motor; Shunt Wound; 3HP; 215C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 21.18" Overall Length
Part #
66778
BDI #
176518
Details
15671.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/18300ATF-B/p/176518
Your Price
$ 15,671.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
75.75
EAN
0781711667781
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
215C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66778
Weight / LBS
167
Long Description
DC Motor; Shunt Wound; 3HP; 215C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 21.18" Overall Length
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
21.18 Inch | 537.972 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh