BALDOR-RELIANCE
BALDOR-RELIANCE
33-2030Z118
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2030Z118 DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1 N
DC Motor; 1/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 12-1/4" Overall Length
Part #
33-2030Z118
BDI #
20104143
Details
732.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2030Z118/p/20104143
Your Price
$ 732.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.431
EAN
0781568316917
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
DC Motor; 1/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 12-1/4" Overall Length
Overall Length
12.25 Inch | 311.15 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh