BALDOR-RELIANCE
BALDOR-RELIANCE
33-2123Z160
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2123Z160 DC MOTOR ; .5HP 2500RPM DC 56C 3327P TENV F1 N
DC Motor; 1/2HP; 56C Frame Size; 2500 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length
Part #
33-2123Z160
BDI #
20104151
Details
803.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2123Z160/p/20104151
Your Price
$ 803.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.791
EAN
0781568317044
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
2500
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
DC Motor; 1/2HP; 56C Frame Size; 2500 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
13.19 Inch | 335.026 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh