BALDOR-RELIANCE
BALDOR-RELIANCE
33-2185Z169G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2185Z169G1 DC MOTOR ; .5 .37HP 3000RPM DC D63DY 3327P TENV
DC Motor; 1/2HP; D63DY Frame Size; 3000 Sync RPM; 180V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.433" Shaft Diameter; 11.94" Overall Length
Part #
33-2185Z169G1
BDI #
20104103
Details
1946.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2185Z169G1/p/20104103
Your Price
$ 1,946.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
12.698
EAN
0781568220658
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D63DY
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Rigid | B35 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
DC Motor; 1/2HP; D63DY Frame Size; 3000 Sync RPM; 180V Voltage; TENV Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.433" Shaft Diameter; 11.94" Overall Length
Overall Length
11.94 Inch | 303.276 Millimeter
Shaft Diameter
0.433 Inch | 10.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh