BALDOR-RELIANCE
BALDOR-RELIANCE
33-2216Z192
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2216Z192 DC MOTOR ; .33HP 3300RPM DC 56C 3313P TEFC F3 N
DC Motor; 0.33HP; 56C Frame Size; 3300 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 11.16" Overall Length
Part #
33-2216Z192
BDI #
20106250
Details
1291.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2216Z192/p/20106250
Your Price
$ 1,291.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
8.617
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56C
Sync RPM
3300
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
19
Long Description
DC Motor; 0.33HP; 56C Frame Size; 3300 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; F3 Face Mounting; Base; 5/8" Shaft Diameter; 11.16" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.16 Inch | 283.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh