BALDOR-RELIANCE
BALDOR-RELIANCE
33-2332Z180G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2332Z180G1 DC MOTOR ; 2HP 2400RPM DC 56YZ 3327P OPFC F3 N
DC Motor; 2HP; 56YZ Frame Size; 2400 Sync RPM; 90V Voltage; OPFC Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.77" Overall Length
Part #
33-2332Z180G1
BDI #
20104152
Details
935.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2332Z180G1/p/20104152
Your Price
$ 935.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.884
EAN
0781568317112
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56YZ
Sync RPM
2400
Voltage
90
Current
DC
Enclosure
OPFC
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; 2HP; 56YZ Frame Size; 2400 Sync RPM; 90V Voltage; OPFC Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.77" Overall Length
Overall Length
13.77 Inch | 349.758 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh