https://www.bdiexpress.com/medias/INDBECMOTORX-332479-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzV8aW1hZ2UvanBlZ3xhREV5TDJoaE15OHhNRFkxTVRRME5UTTVOVFE0Tmk5SlRrUkNSVU5OVDFSUFVsaGZNek15TkRjNVgxUkZUbFpmTXpBd2VETXdNQzVxY0djfDkxZDg2MDg2NjdkNDkzNDE1YzgzYTMyZTY2MjY2YWNkYzllYTQ5NGU5YjQ3N2FhMzY1NzVkOTU3MjJiMDRmYTk
BALDOR-RELIANCE
BALDOR-RELIANCE
33-2479Z118G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2479Z118G1 DC MOTOR ; .18 KW 1750 1/MINRPM DC D71D 3320P TENV
DC Motor; 0.18HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; IEC Frame Profile; B35 Face Mounting; No Base; 0.55" Shaft Diameter; 11.6" Overall Length
Part #
33-2479Z118G1
BDI #
20106399
Details
1798.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2479Z118G1/p/20106399
Your Price
$ 1,798.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.884
Product Group - BDI
M04104
Horse Power
0.18HP
Frame Size
D71D
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
B35 Face
Base
No
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
DC Motor; 0.18HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; IEC Frame Profile; B35 Face Mounting; No Base; 0.55" Shaft Diameter; 11.6" Overall Length
Overall Length
11.6 Inch | 294.64 Millimeter
Shaft Diameter
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh