BALDOR-RELIANCE
BALDOR-RELIANCE
34-6196-3865
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6196-3865 DC MOTOR ; .75/1HP 1750 TERPM DC D80D 34
DC Motor; 1HP; D80D Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 16.6" Overall Length
Part #
34-6196-3865
BDI #
24512104
Details
2391.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6196-3865/p/24512104
Your Price
$ 2,391.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23270000
Weight / Kilogram
21.315
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
D80D
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | B35 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
47
Long Description
DC Motor; 1HP; D80D Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 16.6" Overall Length
Shaft Diameter
0.748 Inch | 18.999 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
16.6 Inch | 421.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh