BALDOR-RELIANCE
BALDOR-RELIANCE
34-6307-1909
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6307-1909 DC MOTOR ; .75HP 1750RPM DC 56C 3420D TENV F1 N
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 2.91" Base to Center Height; 13.62" Overall Length
Part #
34-6307-1909
BDI #
20107597
Details
2814.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6307-1909/p/20107597
Your Price
$ 2,814.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
12.245
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 2.91" Base to Center Height; 13.62" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.62 Inch | 345.948 Millimeter
Base to Center Height
2.91 Inch | 73.914 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh