BALDOR-RELIANCE
BALDOR-RELIANCE
34-6346Z185G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6346Z185G1 DC MOTOR ; 100 LI 1725RPM DC 56 3416P TENV F1 N
DC Motor; 100HP; 56 Frame Size; 1725 Sync RPM; 125V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11-1/4" Overall Length
Part #
34-6346Z185G1
BDI #
20107616
Details
2425.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6346Z185G1/p/20107616
Your Price
$ 2,425.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
13.605
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
56
Sync RPM
1725
Voltage
125
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; 100HP; 56 Frame Size; 1725 Sync RPM; 125V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11-1/4" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh