BALDOR-RELIANCE
BALDOR-RELIANCE
34-6346Z216G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6346Z216G1 DC MOTOR ; .33HP 3450RPM DC 56 3416P TENV F1 N
DC Motor; 0.33HP; 56 Frame Size; 3450 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11-1/4" Overall Length
Part #
34-6346Z216G1
BDI #
20107617
Details
3527.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6346Z216G1/p/20107617
Your Price
$ 3,527.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
13.605
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56
Sync RPM
3450
Voltage
24
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; 0.33HP; 56 Frame Size; 3450 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11-1/4" Overall Length
Overall Length
11.25 Inch | 285.75 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh