BALDOR-RELIANCE
BALDOR-RELIANCE
34-6526-5823
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6526-5823 DC MOTOR ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
DC Motor; Compound Wound; 0.3HP; 56Z Frame Size; 1800 Sync RPM; 220V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.88" Overall Length
Part #
34-6526-5823
BDI #
20107770
Details
2918.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6526-5823/p/20107770
Your Price
$ 2,918.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
15.873
Product Group - BDI
M04104
Horse Power
0.3HP
Frame Size
56Z
Sync RPM
1800
Voltage
220
Current
DC
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; Compound Wound; 0.3HP; 56Z Frame Size; 1800 Sync RPM; 220V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.88" Overall Length
Overall Length
14.88 Inch | 377.952 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh