BALDOR-RELIANCE
BALDOR-RELIANCE
34-6649-3675G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6649-3675G1 ; .5HP 1750RPM DC D71D 3435P TEFC B5 N
DC Motor; 1/2HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; B5 Face Mounting; Base; 0.551" Shaft Diameter; 3.585" Base to Center Height; 15.52" Overall Length
Part #
34-6649-3675G1
BDI #
20107849
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6649-3675G1/p/20107849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71D
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
44
Long Description
DC Motor; 1/2HP; D71D Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; B5 Face Mounting; Base; 0.551" Shaft Diameter; 3.585" Base to Center Height; 15.52" Overall Length
Shaft Diameter
0.551 Inch | 13.995 Millimeter
Overall Length
15.52 Inch | 394.208 Millimeter
Base to Center Height
3.585 Inch | 91.059 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh