BALDOR-RELIANCE
BALDOR-RELIANCE
34-6724Z605G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6724Z605G1 DC MOTOR ; .37/.5HP 600 1/MINRPM DC D80C 3428P TEFC
DC Motor; 0.37 | 1/2HP; D80C Frame Size; 600 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.748" Shaft Diameter; 3.15" Base to Center Height; 14.35" Overall Length
Part #
34-6724Z605G1
BDI #
20107886
Details
1611.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6724Z605G1/p/20107886
Your Price
$ 1,611.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
17.687
Product Group - BDI
M04104
Horse Power
0.37 | 1/2HP
Frame Size
D80C
Sync RPM
600
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | B34 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
39
Long Description
DC Motor; 0.37 | 1/2HP; D80C Frame Size; 600 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.748" Shaft Diameter; 3.15" Base to Center Height; 14.35" Overall Length
Overall Length
14.35 Inch | 364.49 Millimeter
Shaft Diameter
0.748 Inch | 18.999 Millimeter
Base to Center Height
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh