BALDOR-RELIANCE
BALDOR-RELIANCE
34-6830-3950G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6830-3950G1 DC MOTOR ; .37 KW 1750RPM DC D71D 3420P TEFC B35 N
DC Motor; 0.37HP; D71D Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 14.64" Overall Length
Part #
34-6830-3950G1
BDI #
20176706
Details
2086.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6830-3950G1/p/20176706
Your Price
$ 2,086.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.884
Product Group - BDI
M04104
Horse Power
0.37HP
Frame Size
D71D
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | B35 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
DC Motor; 0.37HP; D71D Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B35 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 14.64" Overall Length
Base to Center Height
3 Inch | 76.2 Millimeter
Overall Length
14.64 Inch | 371.856 Millimeter
Shaft Diameter
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh