BALDOR-RELIANCE
BALDOR-RELIANCE
34-6972Z730G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6972Z730G1 ; .25HP 1700RPM DC 56C 3410P XPFC F1 N
DC Motor; 1/4HP; 56C Frame Size; 1700 Sync RPM; 12V Voltage; XPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.28" Overall Length
Part #
34-6972Z730G1
BDI #
20108133
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6972Z730G1/p/20108133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Sync RPM
1700
Voltage
12
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
36
Long Description
DC Motor; 1/4HP; 56C Frame Size; 1700 Sync RPM; 12V Voltage; XPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.28" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.28 Inch | 362.712 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh