BALDOR-RELIANCE
BALDOR-RELIANCE
34-7076Z624G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7076Z624G1 DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F2 N
DC Motor; 1HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.46" Overall Length
Part #
34-7076Z624G1
BDI #
20108328
Details
1956.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7076Z624G1/p/20108328
Your Price
$ 1,956.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
20.408
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
45
Long Description
DC Motor; 1HP; 56C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.46" Overall Length
Overall Length
15.46 Inch | 392.684 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh